Add More Items
View All Quick Selects
Below you can add an image for 'capacitive proximity sensor' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wiring Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 24 LB
Total Availability: In Stock
Check local availability
Book Price
$211.91
Each
Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 32.24 LB
$259.12
Wiring Trough, Screw Cover, Gray, Steel, 72 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 60 LB
$526.46
Wiring Trough, Screw Cover, Gray, Steel, 96 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14
$650.47
Milwaukee® Selfeed Drill Bits Deliver Speed and Endurance For Repetitive Drilling Of Large Holes. Designed For Any Trade That Demands Woodcutting For Installing Pipe and Conduit, Selfeed Bits Feed Into Work Without Pressure and Provide Faster Boring Of Clean, Accurate Holes. The Bits Have Improved Balance With Reduced Runout, While The Hex Shank Provides A Secure Gripping Surface For The Drill Chuck. Every Milwaukee Selfeed Drill Bit Is Coated With A Rust Inhibitor. Built to Last and Designed to Perform, T
$49.87
Exact Punches and Dies Provide Innovative Features That Bring Value For The Contractor. The Heavy Duty Accessories Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver The Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings Permit Easy Punch and Die Selection. Exact Punches and Dies Do Not Require Spacer’S Notches On The Punches, WH
$24.42
The M18™ Led Stick Light Features Two Light Settings With Three Powerful Led'S. The High Setting Provides 300 LM and 140 Lux For Maximum Coverage and Light Output, While The Low Setting Provides 150 LM and 70 Lux For Interior Work Where A Brighter Light May Not Be Necessary. Designed For The Jobsite and Increased Productivity, The Stick Light Features A Replaceable, Impact Resistant Lens That Is Engineered to Stand Up to The Toughest Work Conditions, and Two Multi-Position Stainless Steel Hooks For Hands F
$92.16
The Milwaukee® 15 FT. Low Flex Fish Stick Kit Has The Most Durable Connections and Brightest Glow. The Knurled Grip Provides Easy Threading and A Coating Protects Against Splinters. Available In Low, Mid, and High Flexibility, Each 5 FT. Electrical Fish Stick Is Color-Coded By Flexibility Providing Easy Identification. All Milwaukee Fish Sticks and Fish Stick Accessories Are Compatible With One Another. This Kit Includes Three 5 FT. Low Flex Fish Sticks, Bullet Nose Tip, and Hook Tip.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$63.26
The Milwaukee® 15 FT. Mid Flex Fish Stick Kit Has The Most Durable Connections and Brightest Glow. The Knurled Grip Provides Easy Threading and A Coating Protects Against Splinters. Available In Low, Mid, and High Flexibility, Each 5 FT. Electrical Fish Stick Is Color-Coded By Flexibility Providing Easy Identification. All Milwaukee Fish Sticks and Fish Stick Accessories Are Compatible With One Another. This Kit Includes Three 5 FT. Mid Flex Fish Sticks, Bullet Nose Tip, and Hook Tip.
$57.83
The Milwaukee® 15 FT. High Flex Fish Stick Kit Has The Most Durable Connections and Brightest Glow. The Knurled Grip Provides Easy Threading and A Coating Protects Against Splinters. Available In Low, Mid, and High Flexibility, Each 5 FT. Electrical Fish Stick Is Color-Coded By Flexibility Providing Easy Identification. All Milwaukee Fish Sticks and Fish Stick Accessories Are Compatible With One Another. This Kit Includes Three 5 FT. High Flex Fish Sticks, Bullet Nose Tip, and Hook Tip.
The Milwaukee® Thunderbolt® 29PC Black Oxide Drill Bit Set Offers Heavy-Duty Performance On The Jobsite. Black Oxide Coating Reduces Heat Build-Up and Provides Corrosion Resistance. The Thicker Core Provides Ultimate Strength and Protects Against Side-Load Breakage While A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes. Milwaukee® Thunderbolt® Black Oxide Coated Bits
$91.12
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 30A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
$407.80
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 60A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
$679.68
The Milwaukee 2719 M18 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful One-Handed Reciprocating Saw. Utilizing A Powerstate Brushless Motor and A Best In Class 7/8 In. Stroke Length, The M18 Fuel™ Hackzall® Cuts Up to 50% Faster Than Competitors. The Compact, One-Handed Design Provides Superior Control and The Ability to Make Cuts In Tight Spaces. The Dual Gear Counter Balance Mechanism Provides Up to 4X Lower Vibration Than Traditional Reciprocating Saws, Resulting In Faster Cut-Starts In Metal A
$400.54
Splice Cap Insulator, Insulated, Nylon Insulation Material, +221 °F Operating Temperature, 600 V Ac, 0.34 LB
$57.15
Per 100
Bandsaw Kit, 120 V Ac, 11 A, 5 X 5 In Cutting Capacity, 1/2 In Blade Diameter, 380 SFPM Speed, 21 In Overall Length, 14.5 LB
$542.88
The Milwaukee® SDS-Plus Rebar Cutters Are The Toughest In Rebar, Delivering Up to 3X Life Compared to Competitive Rebar Cutters. Designed With Precision Ground Carbide, These Drill Bits Shred Through Rebar Providing Up to 10X Faster Drilling Speeds VS. 4-Cutter Drill Bits. Milwaukee SDS Plus Rebar Cutters Are Equipped With Hammer Guard™ Protective Shanks, Preventing Carbide Teeth Destruction From Accidental Use In Rotary Hammer Mode, Saving Time and Money. Deep Debris Channels Provide The Fastest Rebar Sha
$32.47
The Milwaukee® M18 Fuel™ Deep Cut Band Saw Delivers User-Demanded Performance With The Ability to Cut Faster On A 4" Black Iron Pipe Than Competitors. Also Being Lightest In Its Class, This Band Saw Provides An Overall Better Cutting Experience. Milwaukee'S Cordless Deep Cut Band Saw Provides Users With Up to 78 Cuts Per Charge, Eliminating Multiple Trips to The Charger Onsite. The Powerstate™ Brushless Motor Delivers Maximum Power, and 550 SFPM to Remove Material Faster and Increase Productivity. This Ban
$399.00
$199.00
The M18™ Fuel™ 7/16 In. Hex Utility High Torque Impact Wrench W/ One-Key™ Delivers The Fastest Drilling Speed, More Power, and Is Built For Maximum Control. The Powerstate™ Brushless Motor and All-New Mechanism Provide Linemen With 30% Faster Drilling Speed, Increasing Productivity On The Job. With Up to 750 FT-LBS Max Torque, This Impact Delivers More Power For Effortless Removal Of Rusted or Corroded Hardware. It’S Ergonomically Designed For The Lineman, Providing Superior Control Whether In-Bucket, On-G
$799.25
20
Popularity
Default